Welcome to Würth Greece For trade customers only

Blind rivet, flat head

Blind rivets flat head alu white/sst A2
RIV-MHD-ALU/A2-WHITE-(0,5-6,3)-4X10

Art.-no. 0915774064

EAN 4024835710879

Prices and availability visible after login
Blind rivet, flat head

Art.-no. 0915774064

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium, painted white, pin: A2 stainless steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 10 mm

Min./max. grip range

0.5-6.3 mm

Colour

White

Head diameter (dk)

8.2 mm

Head height (k1)

1.4 mm

Min./max. drill hole diameter

4.1-4.3 mm

Shear-fracture load

1050 N

Tensile fracture load

1500 N

Material of sleeve

Aluminium

Material of mandrel

Stainless steel A2

Surface of the sleeve

Lacquered

Surface of the mandrel

Plain

Standards

WN 915

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.2 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand-held rivet pliers with long nozzle

TL-BLIRIV-(LONG-NOZZLE)

For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
x 1 pcs
Hand-held rivet pliers

TL-BLIRIV-(D2,4-4,0)

For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
x 1 pcs
Hand-held rivet pliers

TL-BLIRIV-(2,4-5)

For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
x 1 pcs
Lever riveter HNG 26 N

RVTR-LEVR-HNG26N-(3,0-6,4MM)

Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
x 1 pcs
ANG 18 COMPACT M-CUBE cordless blind rivet gun

RIVGUN-CORDL-(ANG 18 COMPACT)-BOX

For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information