Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel
RIV-ISO15974-ALU/ST-(4,0-6,5)-4,8X11,0
Art.-no. 514524811
EAN 4046777046571
Register now and access more than 125,000 products
The dimensions and tolerances defined in EN ISO 15974 must be observed.
Tensile and shear forces in accordance with ISO 15974
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 11 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 4.0-6.5 mm |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 2200 N |
Tensile fracture load | 3100 N |
Head type | Countersunk head 120 degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
