Blade receptacle Uninsulated
Push connector
PSHCON-DTN-(SN)-4,8X0,8-(1,5-2,5SMM)
Register now and access more than 125,000 products
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Tin plated |