Welcome to Würth Greece For trade customers only

Blade connector uninsulated

Blade connector
TABCON-(PL)-2,8X0,8-(0,5-1,0SMM)

Art.-no. 05585144
EAN 4011231466585
Prices and availability visible after login
Blade connector uninsulated

Art.-no. 05585144

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.5-1 mm²

Nominal size of flat plug/push connector/blade connector

2.8 x 0.8 mm

Diameter of hole

1.2 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information