Practical bit box with all conventional bits and bit holders
Content
31 pieces: 30 bits, length 25 mm, 1/4 inch mounting, including bit holder
Colour-coding system
Easy to see which bit fits which screw
Simple removal and clearly laid-out storage of bits
With terminal block and stamped profile designation
Practical storage
Belt clip
Sturdy, impact-resistant plastic box
Product information
Certificates/
Documents
|
Bit box C 6.3 (1/4) 31 pieces bit holder including:
1
x
C 6.3 slotted bit (1/4 inch)
BIT-SL-0,6X4,5-1/4IN-L25MM
Description:
Length: 25 mm; 0.6 x 4.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
C 6.3 slotted bit (1/4 inch)
BIT-SL-0,8X5,5-1/4IN-L25MM
Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
C 6.3 slotted bit (1/4 inch)
BIT-SL-1,2X6,5-1/4IN-L25MM
Description:
Length: 25 mm; 1.2 x 6.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
2
x
C 6.3 PH bit (1/4 inch)
BIT-PH1-YELLOW-1/4IN-L25MM
Description:
PH1; Length: 25 mm
With colour-coding
Quantity:
2
x
2
x
C 6.3 PH bit (1/4 inch)
BIT-PH2-WHITE-1/4IN-L25MM
Description:
PH2; Length: 25 mm
With colour-coding
Quantity:
2
x
2
x
C 6.3 PZ bit (1/4 inch)
BIT-PZ1-BLUE-1/4IN-L25MM
Description:
PZ1; Length: 25 mm
Quantity:
2
x
3
x
C 6.3 PZ bit (1/4 inch)
BIT-PZ2-BLACK-1/4IN-L25MM
Description:
PZ2; Length: 25 mm
Quantity:
3
x
1
x
Universal holder E 6.3 (1/4) with quick-change chuck
HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM
Quantity:
1
x
1
x
C 6.3 bit hexagon socket (1/4 inch)
BIT-HEXSKT-WS3-1/4IN-L25MM
Description:
3 mm; Length: 25 mm
Quantity:
1
x
1
x
C 6.3 bit hexagon socket (1/4 inch)
BIT-HEXSKT-WS4-1/4IN-L25MM
Description:
4 mm; Length: 25 mm
Quantity:
1
x
1
x
C 6.3 bit hexagon socket (1/4 inch)
BIT-HEXSKT-WS5-1/4IN-L25MM
Description:
5 mm; Length: 25 mm
Quantity:
1
x
2
x
C 6.3 TX bit (1/4 inch)
BIT-TX10-BLUE-1/4IN-L25MM
Description:
TX10; 10
Short design for all common TX screw sizes
Quantity:
2
x
1
x
C 6.3 TX bit (1/4 inch)
BIT-TX15-YELLOW-1/4IN-L25MM
Description:
TX15; 15
Short design for all common TX screw sizes
Quantity:
1
x
2
x
C 6.3 TX bit (1/4 inch)
BIT-TX20-WHITE-1/4IN-L25MM
Description:
TX20; 20
Short design for all common TX screw sizes
Quantity:
2
x
2
x
C 6.3 TX bit (1/4 inch)
BIT-TX25-BLACK-1/4IN-L25MM
Description:
TX25; 25
Short design for all common TX screw sizes
Quantity:
2
x
2
x
C 6.3 TX bit (1/4 inch)
BIT-TX30-RED-1/4IN-L25MM
Description:
TX30; 30
Short design for all common TX screw sizes
Quantity:
2
x
1
x
C 6.3 TX bit (1/4 inch)
BIT-TX40-GREEN-1/4IN-L25MM
Description:
TX40; 40
Short design for all common TX screw sizes
Quantity:
1
x
1
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW10-PINK-1/4IN-L25MM
Quantity:
1
x
2
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
Quantity:
2
x
1
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM
Quantity:
1
x
1
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.