Welcome to Würth Greece For trade customers only

Bit Square socket

Bit square socket E 6.3 (1/4)
SQR BIT 3X70MM

Art.-no. 9500000982
EAN 4056807078922
Prices and availability visible after login
Bit Square socket

Art.-no. 9500000982

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

E 6.3 (1/4)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3 mm

Drive

1/4 inch

Length

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information