Welcome to Würth Greece For trade customers only

Bevelled-edge chisel

Firmer chisel wooden handle
FRMCHIS-DIN5139-B22MM

Art.-no. 071565322

EAN 4024835815789

Prices and availability visible after login
Bevelled-edge chisel

Art.-no. 071565322
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
Ergonomically shaped wooden handle
  • High-quality, finely ground chrome-vanadium blade prevents cutting edges from chipping

  • Consistent hardness of 60-61 HRC ensures high edge retention and optimum effective lengths of blades

  • The blade is finely ground and protected against corrosion due to a clear lacquer

  • The wooden handle is made from white beech with a nut brown varnish

Produced in line with DIN 5139

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wood chisel is ideal for woodworking, carving and precision work both indoors and outdoors.

Blade width

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information