Bermuda shorts SERVICE
Bermuda shorts SERVICE
BERMUDA-SERVICE-NAVYBLUE-S
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Non-chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning |