Bermuda shorts SERVICE
Bermuda shorts SERVICE
BERMUDA-SERVICE-NAVYBLUE-L
Art.-no. 9501017458
EAN 4099618463013
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | L |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Non chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Gentle wet cleaning |