Welcome to Würth Greece For trade customers only

Bermuda shorts SERVICE

Bermuda shorts SERVICE
BERMUDA-SERVICE-BLACK-XL

Art.-no. 9501017447
EAN 4099618462900

Prices and availability visible after login
Bermuda shorts SERVICE

Art.-no. 9501017447

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

100% cotton

Fabric weight per m2

210 g

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information