Welcome to Würth Greece For trade customers only

Bermuda RICCIONE

Bermuda RICCIONE
BERMUDA-RICCIONE-NAVYBLUE-XXL

Art.-no. 9501006403
EAN 4062856395743

Prices and availability visible after login
Bermuda RICCIONE

Art.-no. 9501006403

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

XXL

Material

100% cotton

Fabric weight per m2

235 g

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information