Welcome to Würth Greece For trade customers only

Bermuda RICCIONE

Bermuda RICCIONE
BERMUDA-RICCIONE-KHAKI-XXL

Art.-no. 9501006409
EAN 4062856395705
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
Khaki

Size

XXL

Material

100% cotton

Fabric weight per m2

235 g

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information