Bermuda CARACAS
Bermuda CARACAS
BERMUDA-CARACAS-NAVY-BLUE-3XL
Art.-no. 9501006416
EAN 4062856403134
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Non chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Gentle wet cleaning |