Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-B-(PHR)-12,2X25,0X0,9
Register now and access more than 125,000 products
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 25 mm |
Thickness (t1) | 0.9 mm |
Height (h1) | 1.6 mm |
Standards | EN 16983 |
Form | B |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |