Welcome to Würth Greece For trade customers only

Belleville washer

EN 16983 phosphated steel
CPSPG-EN16983-A-(PHR)-41,0X80,0X5,0

Art.-no. 043680 500
EAN 4048539578924
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EN 16983 phosphated steel
  • Steel, elasticity modulus E = 206,000 N/mm²

  • Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice

DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

41 mm

Outer diameter (d2)

80 mm

Thickness (t1)

5 mm

Height (h1)

6.7 mm

Standards

EN 16983

Form

A

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information