Welcome to Würth Greece For trade customers only

Battery terminal protector

Battery terminal protector
BTRYTRMLPROT-150ML

Art.-no. 0890104151
EAN 4065746023795

Prices and availability visible after login
Battery terminal protector

Art.-no. 0890104151

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Long-term and temperature-resistant protection for battery terminals
  • Protects battery terminals, pole terminals and plug connections from corrosion, weather and battery acids

  • Prevents transfer resistances and voltage drops, thereby extending the battery life.
Notice

Caution: Do not spray on paint! Immediately remove residues from the lacquer with brake cleaner; otherwise spots may form.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Shake can before use. Thoroughly clean and mount the battery terminals, pole terminals etc., and spray a thin coat on all sides.

Contents

150 ml

Colour

Blue transparent

Smell/fragrance

Solvent-like

Shelf life from production

24 Month

Density

0.64 g/cm³

Silicone-free

Yes

Min. temperature conditions

-25 °C

Max. temperature conditions

180 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Brake cleaner

BRKCLNR-500ML

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information