Battery-powered screwdriver S 12-A
Cordless screwdriver S 12-A 1/4 inch
SCRDRIV-CORDL-(WO.CORDL)-(S12-A)-CASE
Art.-no. 570011001
EAN 4046777928266


Register now and access more than 125,000 products
Comfortable and effortless work, even in tight spaces
Extremely compact, lightweight and ergonomic shape
The working area is always well lit
LED light
Li-ion battery packs
Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.
Always the right setting for the specific screwing and drilling task
thanks to 2-speed gear unit with 20+1 torque levels.
Simple chucking of all standard drill and screwdriver bits (E6+C6)
1/4 inch universal bit holder
Overload protection
Prevents overload damage to motor and battery.
Compatible with all 10.8 V and 12 V battery-powered system products
Datasheets(X)
Nominal voltage | 12 V/DC |
Idle speed 1st/2nd gear min./max. | 0-400 / 0-1300 rpm |
Max. torque hard/soft | 30 / 15 Nm |
Tool holding device | 1/4-inch hexagon socket |
Weight of machine with rechargeable battery | 0.8 kg |
Included in delivery | Batteries not included |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |

CASEINRT-(S-12-A/BS12-A/ASS12-A)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!