Welcome to Würth Greece For trade customers only

Battery-powered screwdriver S 12-A

Cordless screwdriver S 12-A 1/4 inch
SCRDRIV-CORDL-(S12-A)-LIION-2X2,0AH

Art.-no. 57001102
EAN 4046777928259

Prices and availability visible after login
Battery-powered screwdriver S 12-A

Art.-no. 57001102

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely compact, powerful 12 volt lithium ion screwdriver — ideal for all screw connections up to 7 mm diameter. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Comfortable and effortless work, even in tight spaces


Extremely compact, lightweight and ergonomic shape



The working area is always well lit


LED light



Li-ion battery packs


Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Always the right setting for the specific screwing and drilling task


thanks to 2-speed gear unit with 20+1 torque levels.



Simple chucking of all standard drill and screwdriver bits (E6+C6)


1/4 inch universal bit holder



Overload protection


Prevents overload damage to motor and battery.



Compatible with all 10.8 V and 12 V battery-powered system products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1300 rpm

Max. torque hard/soft

30 / 15 Nm

Tool holding device

1/4-inch hexagon socket

Weight of machine with rechargeable battery

0.8 kg

Included in delivery

With 2 x 2 Ah batteries

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Battery-powered screwdriver S 12-A including:
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL30-LI)

Quantity: 1 x
Rechargeable battery For Würth power tools Li-ion 12 volt
2 x
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/2,0AH

Description:
2 Ah
Compact 12-V battery
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(S-12-A/BS12-A/ASS12-A)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
Power pack Li-ion 12 V with charger and 2 batteries

POWERPACK-LIION-12V-2X4AH

Two powerful and robust batteries and a charger
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information