Welcome to Würth Greece For trade customers only

Battery-powered sabre saw SBS 12-A

Cordless sabre saw SBS 12-A
SBRSAW-CORDL-(WO.BTRY)-(SBS12-A)-CASE

Art.-no. 570011201
EAN 4046777940435

Prices and availability visible after login
Battery-powered sabre saw SBS 12-A

Art.-no. 570011201

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and handy 12 volt sabre saw for sawing wood, plastic, metal and gypsum plasterboard. Battery capacity can be selected freely thanks to PICK YOUR POWER.
  • Lightweight, compact and ergonomic shape sits perfectly in the hand, allowing low-fatigue work

  • Integrated LED lights for direct illumination of the working area

  • Li-ion battery packs offer long runtime per battery charge

  • Continuous state-of-charge indicator on the battery pack

  • Tool-free saw blade quick-change mount

  • Compatible with all 10.8 V and 12 V battery system products
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Min./max. idle stroke speed

0-3000 rpm

Stroke length

14.5 mm

Tool holding device

Quick-change holder

Weight of machine with rechargeable battery

1.2 kg

Weight of machine without rechargeable battery

1 kg

Included in delivery

Batteries not included

Max. recommended saw-blade length

115 mm

Length

286 mm

Width

58 mm

Height

132 mm

Max. cutting depth in wood

65 mm

Number of rechargeable batteries/batteries

0 PCS

Battery-powered sabre saw SBS 12-A including:
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(SBS 12-A)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL30-LI)

x 1 pcs
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
Power pack Li-ion 12 V with charger and 2 batteries

POWERPACK-LIION-12V-2X4AH

Two powerful and robust batteries and a charger
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information