Battery-powered multi-cutter EMS 12-A
Cordless multi cutter EMS 12-A
MULTICTR-CORDL-(WO.BTRY)-(EMS12-A)-CASE
Art.-no. 570010501
EAN 4058794289329


Register now and access more than 125,000 products
Multi-functional
For a wide range of applications, e.g. cutting, sawing, grinding
Problem-solver for many applications
Many time-consuming manual tasks can be eliminated, as even inaccessible areas are easier to reach
Minimal fatigue, even when working for prolonged periods
Compact, 1 kg in weight and ergonomic
Lithium-ion technology
No memory effect, low weight, almost no self-discharge of the battery and unbeatable battery capacity
Accurate and fine work
with lower vibrations due to adjustable speed regulation.
Compatible with all 10.8 V and 12 V cordless system products
Datasheets(X)
Ideal for grinding and sawing work
Nominal voltage | 12 V/DC |
Min./max. idle orbital rate | 5000-20000 1/min |
Oscillation stroke | 2.8 Degree |
Length | 280 mm |
Width | 61 mm |
Height | 95 mm |
Weight of machine with rechargeable battery | 0.94 kg |
Included in delivery | Batteries not included |
Number of rechargeable batteries/batteries | 0 PCS |
Product weight (per item) | 3.800 kg |

CASEINRT-(EMS 12-A)-H65-B333-L461MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!