Welcome to Würth Greece For trade customers only

Battery-powered hammer drill H 18-MA

Cordless rotary hammer drill H 18-MA COMPACT
HAMDRL-CORDL-(H18-MA COMPACT)-(WO.BTRY)

Art.-no. 570050202

EAN 4058794431834

Prices and availability visible after login
Battery-powered hammer drill H 18-MA

Art.-no. 570050202

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very handy 18 V battery hammer drill for hammer drilling concrete, stone and masonry, as well as for light chiselling work. Ideal for drilling diameter of 6–10 mm. Choose the battery power you need with PICK YOUR POWER.

Minimal fatigue when working


Compact size and weighing only 2.6 kg



Low-wear brushless motor


More bored holes per battery charge with better energy use.



Highly versatile


Additional chiselling function



Outstanding illumination of the work area


LED light

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Number of batteries/battery capacity

0 x 0 Ah

Min./max. idle speed

0-1400 rpm

Min./max. impact rate

0-4550 rpm

Impact energy

1.7 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

2.6 kg

Included in delivery

Battery not included; additional accessories not included

Min./max. recommended drilling diameter in concrete

4-18 mm

Max. drilling diameter in concrete

18 mm

Conditions for drilling capacity in concrete

Medium hardness (ø = 8 mm)

Max. drilling capacity (length) in concrete per minute

570 mm

Drilling capacity (number of holes) in concrete (diameter 6 x 40 mm)

153 PCS

Max. drilling diameter in steel

13 mm

Length

285 mm

Height

218 mm

Battery-powered hammer drill H 18-MA including:
Handle
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(H 18-MA COMPACT)-(8.4.2)

Description:
H-18-MA COMPACT
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Suction device BSA 50

DSTEXTRSYS-BSA50-F.HAMDRL

Permits almost dust-free operation.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information