Battery-powered hammer drill H 18-MA
Cordless rotary hammer drill H 18-MA COMPACT
HAMDRL-CORDL-(H18-MA COMPACT)-2X4AH
Art.-no. 57005024
EAN 4058794431827


Register now and access more than 125,000 products
Minimal fatigue when working
Compact size and weighing only 2.6 kg
Low-wear brushless motor
More bored holes per battery charge with better energy use.
Highly versatile
Additional chiselling function
Outstanding illumination of the work area
LED light
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 4 Ah |
Min./max. idle speed | 0-1400 rpm |
Min./max. impact rate | 0-4550 rpm |
Impact energy | 1.7 J |
Tool holding device | Suitable for SDS-plus |
Weight of machine with rechargeable battery | 2.6 kg |
Included in delivery | 2 x 4.0 Ah batteries; with additional accessories |
Min./max. recommended drilling diameter in concrete | 4-18 mm |
Max. drilling diameter in concrete | 18 mm |
Conditions for drilling capacity in concrete | Medium hardness (ø = 8 mm) |
Max. drilling capacity (length) in concrete per minute | 570 mm |
Drilling capacity (number of holes) in concrete (diameter 6 x 40 mm) | 153 PCS |
Max. drilling diameter in steel | 13 mm |
Length | 285 mm |
Height | 218 mm |

SP-AUXILIARYHANDLE

MAINTSPR-CONCENTRATE-100ML

CASEINRT-HNDTL-(H 18-MA COMPACT)-(8.4.2)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!