Welcome to Würth Greece For trade customers only

Battery-powered application gun AKP 18-A-600

Cordless application gun AKP 18
APPLGUN-CORDL-(AKP18-A)-600ML

Art.-no. 57006001

EAN 4046777073300

Prices and availability visible after login
Battery-powered application gun AKP 18-A-600

Art.-no. 57006001

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance 18 V application gun for medium to high-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags. Ideal for windscreen adhesive.

Extremely high application power and long operating time per battery charge


High-performance 18 V/2 Ah Li-ion battery.



Prevents motor blockages in the event of hardened material


Long-life metal gearbox and overload protection.



Easier to use with conversion set


Suitable for 310 ml cartridges and 400 ml and 600 ml bags as standard. The conversion set means that the tube can be shortened for improved convenience.



Prevents dripping of the sealant/adhesive


Automatic return of gear rod.



Variable speed control


The application speed can be controlled using the speed adjustment wheel or the accelerator switch.



Charge status display on the battery


The charge status of the battery is visible at all times.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applying windscreen adhesive in automotive workshops and sealing tasks on construction sites.

Type description

CORDLESS APPLICATION GUN AKP 18-A/600 ML

Nominal voltage

18 V/DC

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery capacity

2 Ah

Pressing force

4500 N

Weight of machine with rechargeable battery

2.3 kg

Battery-powered application gun AKP 18-A-600 including:
1 x
Charger AL-60-AS-LI

CHRG-(AL60-AS-LI)

Description: For charging the cordless application gun AKP 18 and cordless tangential impact screwdriver ASS 18-1/2 inch HT
Quantity: 1 x
Rechargeable battery LI-AS-18 V
1 x
Rechargeable battery LI-AS-18 V

BTRYPCK-(LI-AS)-18V/2,0AH

Description:
2 Ah
Powerful and robust battery packs.
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-APPLPAN-F.AKP12/18-W.SCREW

Quantity: 1 x
1 x
Spare parts - machines

SP-APPLICATIONBAR-(F.AKP18-600)

Description:
AKP 18, 600 ml
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-SLEEVE-ALU-(F.APPLGUN-AKP)-600ML

Description:
AKP 12/18, 600 ml
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-CAP-F.AKP12/18

Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-ADAPTER-(F.BG-AKP12/18)

Quantity: 1 x
Transport bag
1 x
Transport bag

SP-TLBAG-F. AKP

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information