Welcome to Würth Greece For trade customers only

Battery charging cabinets with hinged doors

Battery charging hinged door cabinet
WNGDRCAB-WNDW-BTRY-PCK-AS22-RAL5010

Art.-no. 0957355061

EAN 4062856417605

Prices and availability visible after login
Battery charging cabinets with hinged doors

Art.-no. 0957355061

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clear, clean and safe storage of battery chargers and cordless tools
  • Keep track of all of your devices and monitor their charge states storing machines and batteries centrally

  • Lockable hinged doors provide protection against unauthorised access

  • Ventilation slots ensure optimal air circulation

  • The version with viewing window allows users to view the contents of the cabinet even when the doors are closed

  • The unit is CE-compliant. Safety is assured by shelves that are equipped with multiple socket outlets that are separately fused and separately assigned, as well as a cabinet housing, hinged doors and shelves that are separately grounded

  • Machines and batteries can be stored in the drawers and on the shelves

  • Completely assembled and wired incl. external cable input

  • Hinged doors available in different versions and colours, allowing you to design your ideal cabinet
Notice
  • Please observe the general safety rules for installing the battery charging cabinet (e.g. VdS 3103: 2019-06 (03))

  • Only connect as many chargers as there are charging sockets available and the specified connected load must not be exceeded.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the use of numerous cordless tools by several employees for a variety of different purposes and in different locations.

Type description

AS22

Width x depth x height (external dimension)

1000 x 500 x 1950 mm

Cabinet colour

Light grey RAL 7035

Colour door

Gentian blue RAL 5010

Number of drawers

1 PCS

Load capacity of drawer

50 kg

Drawer design

1 drawer, box height 70 mm/front height 90 mm

Number of shelves

3 PCS

Load capacity of shelf

50 kg

Number of doors

1

Door design

Double wing door with viewing window

Material

Sheet steel

Surface

Powder-coated

Number of multiple socket outlets

3 PCS

Number of sockets

18 pieces

Input voltage

400 V

Position power supply

Right

Approval mark

CE

1) Static/roof load max. 100 kg
2) 6-way multiple socket outlet AC 250 V 16 A, IP20, (max. connected load 3,680 watts per socket outlet, total max. 11,040 watts)
3) Drawer full extension, 50 kg max. load. Handle strips with labelling field (paper and plastic strips included in scope of delivery)
4) CEE extension connector 400 V, 16 A, 50 Hz, 5-pin 2.5 mm², IP44
5) Type plate
6) Automatic housing with 3 circuit breakers ABL B 16S1, AC 230 V 16 A, IP20, tripping characteristic B
7) Shelf fixed, 60 kg max. load

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information