Welcome to Würth Greece For trade customers only

Battery SD Li-ion 9.6 V

Battery SD 3.0 Ah Li-ion for drill driver
BTRYPCK-LIION-SD-12V/3,0AH

Art.-no. 0700956330

EAN 4047376527317

Prices and availability visible after login
Battery SD Li-ion 9.6 V

Art.-no. 0700956330

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful battery for BS 12-A Solid drill/driver.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Rechargeable battery/battery capacity

3 Ah

Product weight (per item)

550.000 g

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information