Welcome to Würth Greece For trade customers only

Battery SD 3.0 Ah Li-ion

Battery SD 3.0 Ah Li-ion for impact drill driver
BTRYPCK-LIION-SD-14,4V/3,0AH

Art.-no. 0700956430

EAN 4047376239241

Prices and availability visible after login
Battery SD 3.0 Ah Li-ion

Art.-no. 0700956430

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful battery for BS 14-A Solid Combi and BS 18-A Solid Combi drill/driver.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

14.4 V/DC

Rechargeable battery/battery capacity

3 Ah

Product weight (per item)

640.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information