Battery LI- 18V / 5.0AH
Battery pack, Li-Ion 18 Volt/5.0 Ah
BTRYPCK-LIION-18V/5,0AH
Art.-no. 5717801050
EAN 4056807467009
Register now and access more than 125,000 products
Lithium-ion technology
Low weight, high performance battery with no memory effect
Charge status display on the battery
Continuous monitoring of the battery capacity
Compatible with current 18-volt brushless battery-powered system products
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Charging time | 50 min |
Product weight (per item) | 0.600 kg |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |