Welcome to Würth Greece For trade customers only

Battery LED hand-held lamp DCM

Cordless LED hand-held lamp DCM
LAMP-CORDL-LED-DCM-500LUMEN

Art.-no. 0827940119
EAN 4058794711837

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Daylight lamp — switch the colour temperature from warm white (4,500 Kelvin) for light surfaces, to cold white (6,500 Kelvin) for dark surfaces
  • 180° swivelling lamp head

  • 2-level lighting 50% (250 lumen) and 100% (500 lumen)

  • High-performance magnetic base

  • Retainer clip with plastic hook: Can be rotated 360° and folded away

  • COB LED technology

  • Lithium-ion battery technology

  • Remaining capacity / charging status indicator

CRI+ colour rendering index (average of all 15 R values) for precise and reliable colour rendering

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Highly specialised light for vehicle conditioning and paint matching


For inspecting the paintwork after polishing. Sanding traces, polish holograms, scratches and dents made easily visible.

Min. colour rendering index (CRI)

96

Luminous flux

500 lm

Colour temperature

4500 K

Colour temperature 2

6500 K

Luminous period

2 h

Charging time

4 h

Impact resistance

IK07

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

USB, mini DC

Power-lead length

1000 mm

Min./max. operating temperature

-10 to 40 °C

Length x width x height

190 x 60 x 38 mm

Plug type

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information