Welcome to Würth Greece For trade customers only

Basic trousers

Trousers, Basic Line
BASIC BUHO ROYAL 48

Art.-no. M003169048
EAN 4250634496106

Prices and availability visible after login
Basic trousers

Art.-no. M003169048

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical trousers with a high level of wear comfort. Concealed buttons and zips prevent scratches on delicate surfaces.
  • Oeko-Tex® Standard 100, concealed buttons and zip

  • 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket

  • Reflective piping

  • Elasticated waistband

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue

Size

48

Size FR/ES/PT/BE

42

Material

Cotton

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not dry-clean, Ironing with medium temperature

Confection size UK

33

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information