Basic trousers
Trousers, Basic Line
BASIC BUHO NAVY 48
Art.-no. M003168048
EAN 4250634495949

Register now and access more than 125,000 products
- Oeko-Tex® Standard 100, concealed buttons and zip
- 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket
- Reflective piping
- Elasticated waistband
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Datasheets(X)
Colour | Navy blue |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with medium temperature. Max 150º C |
Confection size UK | 33 |