Welcome to Würth Greece For trade customers only

Basic dungarees

Dungarees Basic line
BASIC BIB PANTS NAVY 60

Art.-no. M004145060
EAN 4250634496489

Prices and availability visible after login
Basic dungarees

Art.-no. M004145060
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
Comfortable overalls with first-class functionality. Robust cotton fabric and fashionable contrast seams bring ease to the most difficult tasks.
  • Oeko-Tex® Standard 100

  • 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket

  • Reflective piping

  • Elastic and adjustable straps with buckles

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

60

Material

Cotton

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Do not dry-clean

Confection size UK

44

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information