Back-up fall arrest device
BACK-UP collecting device
COLLDEV-F.FALLPROT-(BACK-UP)
Art.-no. 0899032084
EAN 4046777770148
Register now and access more than 125,000 products
- Mobile ascent and descent fall prevention
- Positioning can be switched to using the black button
- Travels freely in the climbing direction and automatically locks in the event of a fall
- Equipped with a twist-lock carabiner
- Can be used with ropes of Ø 10-11-12 mm
- Clamping jaws made from stainless steel, housing from aluminium
For use only with the supplied snap hook.
Complies with European standards EN 353-2; EN12841 A/B, PPE category III.
Datasheets(X)
Lowering/working in enclosed spaces, evacuations. When used in combination with the tripod, can be used with rescue winch, abseiling device, back-up, belt fall arrester.
Material | Aluminium |
EN standard | 353-2, 12841 |