BRUSHLESS 18V CORDLESS IMPACT WRENCH
Cordless impact driver ASS 18BL CLASSIC
IMPDRIV-CORDL-PL-(ASS 18BL CLS)-WO.BT
Art.-no. 5717511010
EAN 4062856584543
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life.
Combination tool chuck*
Combined ¼’’ hexagon socket and ½’’ square drive, allowing one device to be used for even more applications.
ASC (Auto Stop Control) function
This function is for work breakage prevention / repetitive operation only in forward direction to prevent screw damage.
In the event of a tightening up operation, it works on stopping automatically after 1 second when the impacting hits starts (over a certain load).
3-stage power setting
Three stages for speed/impact rate, for different applications and materials.
Built-in LED light.
It illuminates while working in a dark space.
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold.
Magnetic bit holder
For a firm hold of the bit even on the most demanding applications.
Datasheets(X)
- Automotive: tire maintenance.
- Construction: general bolt tightening.
- Woodworking: roofing assembly on hard timber.
Type description | ASS 18BL CLASSIC |
Min./max. idle speed | 0-3200 rpm |
Suitable for screw | M12 - M22 |
Tool holding device | 1/2-inch external square and 1/4-inch hexagon socket |
Length | 193 mm |
Width | 107 mm |
Height | 205 mm |
Weight of machine with rechargeable battery | 3.1 kg |
Included in delivery | 1xASS 18BL CLASSIC (BARE TOOL) |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |