Axle stand with quick-adjustment feature
Axle stand variably adjustable
AXLSTAND-ADJ-1PAIR-(285-425)-3T
Art.-no. 06918503
EAN 4062856411368
Register now and access more than 125,000 products
- Robust axle stand made of solid steel
- Great stability
- Multi-stage quick-release lever
Always sold in pairs
Datasheets(X)
Load capacity | 3000 kg |
Min. height | 285 mm |
Max. height | 425 mm |
Material | Steel |
Colour | Black, Red |
Surface area width | 180 mm |
Surface area length | 205 mm |
Product weight (per item) | 6400.000 g |