Welcome to Würth Greece For trade customers only

Asphalt screw anchor pipe reducer

Asphalt screw anchor reducing piece
THRINRT-ANC-(W-SA A-IG)-M16/M10-L25MM

Art.-no. 0901700003

EAN 4045989596836

Prices and availability visible after login
Asphalt screw anchor pipe reducer

Art.-no. 0901700003

Prices and availability visible after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Female thread (d2)

10 mm

Length (l1)

25 mm

Male thread

16 mm

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information