Apparatus castor with rotating holder
Swiv. mach. castor w/ rot. holder traceless grey
SWIVMACSTR-N.MARK-PLT-D125-130KG
Art.-no. 0683567853
EAN 4045727124239
Register now and access more than 125,000 products
- Friction bearing hub
- Does not damage flooring
- Strength: 80±5 Shore A
- Abrasion-resistant all-rubber tyres
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.
![]() | |
Roll diameter (D) | 125 mm |
Load capacity | 130 kg |
Height (H) | 156 mm |
Roll width (L) | 37.5 mm |
Bolt hole depth (R) | 37 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Length (A) | 100 mm |
Width (B) | 85 mm |
Elongated hole width (c) | 9 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
