Welcome to Würth Greece For trade customers only

Anti-squeak spray

BRKSPR-ANTISQUEAK-300ML

Art.-no. 0890106

EAN 4045989604890

Prices and availability visible after login
Anti-squeak spray

Art.-no. 0890106

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stops disc brake pads squeaking. Helps to prevent brake pad knocking and vibration inside the calliper bracket.
  • Anti-squeak spray for brake pads

  • For long-term prevention

  • Stops disc brakes squeaking

  • Do not apply directly to the disc brakes or the friction material

  • Only apply behind the brake pad
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Carefully remove, dry and clean the brake pad. Apply two coats in different directions to ensure even coverage. Allow to dry for around 5-10 minutes before reinstalling the brake pad.

Contents

300 ml

Weight of content

230.7 g

Container

Aerosol can

Colour

Red

Smell/fragrance

Characteristic

Shelf life from production

18 Month

Density

0.769 g/cm³

Min. flashing point

-60 °C

AOX-free

Yes

Silicone-free

Yes

Min./max. temperature conditions

0 to 50 °C

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 0
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 0
Very robust, submersible PVC glove with cotton support fabric
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information