Welcome to Würth Greece For trade customers only

Anti-slip adhesive tape PVC

PVC anti-slip adhesive tape
ADHTPE-NONSLP-50MMX18M

Art.-no. 0894325190

EAN 4045989818198

Prices and availability visible after login
Anti-slip adhesive tape PVC

Art.-no. 0894325190

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive tape, acrylic-solvent based, to make surfaces anti-slip
  • Quick and easy to apply

  • No specific technical knowledge required

  • Immediate bonding

  • Highly durable

  • Excellent mechanical strength

  • Excellent wash-off resistance (water and cleaning chemicals)

  • Easy to clean

  • Increases site safety

  • Prevents accidents caused by slippery floors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Areas liable to be slipping hazards, such as: Steps of stairs and ramps in buildings, commercial surfaces, factories and warehouses. Truck and bus steps. Semi-trailer floors.

Instructions

The surfaces on which you are going to apply the product must be cleaned beforehand and dry.

Material

PVC - Polyvinyl chloride

Length

18 m

Width

50 mm

Thickness

0.78 mm

Colour

Black

Min./max. processing temperature

-5 to 50 °C

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information