Anti-slip adhesive tape PVC
PVC anti-slip adhesive tape
ADHESIVE TAPE 25MM X 18M
Art.-no. 0894325180
EAN 4045989818204
Register now and access more than 125,000 products
- Quick and easy to apply
- No specific technical knowledge required
- Immediate bonding
- Highly durable
- Excellent mechanical strength
- Excellent wash-off resistance (water and cleaning chemicals)
- Easy to clean
- Increases site safety
- Prevents accidents caused by slippery floors
Datasheets(X)
Areas liable to be slipping hazards, such as: Steps of stairs and ramps in buildings, commercial surfaces, factories and warehouses. Truck and bus steps. Semi-trailer floors.
The surfaces on which you are going to apply the product must be cleaned beforehand and dry.
Material | PVC - Polyvinyl chloride |
Length | 18 m |
Width | 25 mm |
Thickness | 0.78 mm |
Colour | Black |
Min./max. processing temperature | -5 to 50 °C |
Shelf life from production/conditions | 24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |