Angular joint shape CS with safety bracket, long version DIN 71802, long design, steel, zinc-plated, blue passivated (A2K)
DIN 71802 steel zinc plated shape CS long version
ANGLJTN-71802-CS-LNG-KGL/13-(A2K)-M8X14
Art.-no. 026830816
EAN 4011231316101
Register now and access more than 125,000 products
- With longer ball socket
- Ball joint with wrench flat and hex. nut
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length from centre of ball to end of ball socket (a1) | 46 mm |
Length from centre of ball to tappet collar (l1) | 13 mm |
Length of tenon from collar (l2) | 16.5 mm |
Standards | DIN 71802 |
Form | CS |
Material | Steel |
Surface | Zinc plated |
Design | Long, With circlip |
Thread type | Metric thread |
RoHS-compliant | Yes |