Angular joint shape CS with retaining clip DIN 71802, steel, zinc-plated, blue passivated (A2K)
DIN 71802 steel zinc plated shape CS
ANGLJTN-71802-CS-KGL/16-(A2K)-M10X20
Art.-no. 026851019
EAN 4011231316200
Register now and access more than 125,000 products
- Ball joint with wrench flat and hex. nut
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length from centre of ball to end of ball socket (a1) | 35 mm |
Length from centre of ball to tappet collar (l1) | 16 mm |
Length of tenon from collar (l2) | 20 mm |
Standards | DIN 71802 |
Form | CS |
Material | Steel |
Surface | Zinc plated |
Design | With circlip |
Thread type | Metric thread |
RoHS-compliant | Yes |
