Welcome to Würth Greece For trade customers only

Angle hinge A2

Angle hinge A2
FLPHNGE-TRPZSHAPE-A2-55X40X1,5MM

Art.-no. 5176053001
EAN 4056807168814

Prices and availability visible after login
Angle hinge A2

Art.-no. 5176053001

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Diameter of hole

4.5 mm

Required particle-board screw diameter

4 mm

Width

40 mm

Length

55 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information