Welcome to Würth Greece For trade customers only

Angle hinge A2

Angle hinge A2
FLPHNGE-TRPZ-A2-185X40X1,5MM

Art.-no. 5176053008

EAN 4056807194486

Prices and availability visible after login
Angle hinge A2

Art.-no. 5176053008

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Diameter of hole

5 mm

Required particle-board screw diameter

4.5 mm

Width

40 mm

Length

182 mm

Number of holes per side

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information