Angle hinge A2
Angle hinge A2
FLPHNGE-TRAPEZEZSHAPE-A2-95X60X2MM
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Diameter of hole | 5.6 mm |
Required particle-board screw diameter | 5 mm |
Width | 60 mm |
Length | 95 mm |
Number of holes per side | 3 PCS |