Angle hinge A2
Angle hinge A2
FLPHNGE-TRAPEZESHAPE-A2-130X40X1,5MM
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Diameter of hole | 5 mm |
Required particle-board screw diameter | 4.5 mm |
Width | 40 mm |
Length | 130 mm |