Angle Grinder EAG 115
Angle grinder EAG 115
ANGLGRIND-EL-EAG115
Art.-no. 5717004010
EAN 4046777727579
Register now and access more than 125,000 products
Enhanced motor life span with the application of dust protection on motor
Low-fatigue work
An outstanding weight-performance ratio
Improved productivity
Slide switch with lock-on
An easier change of grinding wheels
Spindle lock-up push button
Datasheets(X)
Ideal for light grinding and cutting work, such as deburring.
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 850 W |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 115 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 1.6 kg |
Cable length | 2 m |