Welcome to Würth Greece For trade customers only

Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm

Amo III type 2 steel zinc-plated RW 30
SCR-RW30-(A2K)-7,5X102
AMO III

Art.-no. 0234830102
EAN 4038898142324

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening windows in concrete and solid block masonry. With small cylinder head. Zinc-plated steel, blue passivated, RW 30 drive
  • Short assembly times, no dowels or setting tool needed

  • AW drive for longer bit service life, improved power transmission

  • Push-through mounting

  • High load handling due to positive fit

  • Almost no expansion forces when setting

  • Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.


Test report no. 202 31790 dated 17 May 2006



Component test with frame screws to attach a glazed plastic door (window casement weight 72.5 kg) to a structure without lateral supports or sand-lime brick masonry.


Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007



Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg) to a structure without lateral supports or sand-lime brick masonry.


Testing carried out without any lateral supports or spacer blocks.


ift Rosenheim: Test report 105 35697 dated 31 March 2008



Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg, screw connection in profile without steel reinforcement) to a structure without lateral supports or sand-lime brick masonry.


Testing carried out without any lateral supports or spacer blocks.


ift Rosenheim: Test report 105 43036 dated 21 October 2010

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Tension-free stand-off installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • Mounting of window installation brackets, window shackles, swivel anchors and knock-in claws (short version of Type 3)
Instructions

Guidelines for planning and executing the installation of windows and house doors, 2020 edition



Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and live load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with construction product approval, European technical approval or with individual approval should be used for this application. Similarly, only anchors with construction product approval, European technical approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Length (l)

102 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Socket head

Head diameter (d(h/k))

8.0 mm

Internal drive

RW30

Thread type

Dowel screw thread

Shape of tip

Tip

Performance data

Anchor type

Type 1

Type 2

Type 3

Fire resistance rating


Concrete compressive strength
at least C20/25
and at most C50/60

Centric tension load

F30 [kN]

0,80 - 0,80

F60 [kN]

0,55 - 0,55

F90 [kN]

0,45 - 0,45

F120 [kN]

0,40 - 0,40

Transverse or diagonal tensile force up to 30°

F30 [kN]

0,50 0,50 0,50

F60 [kN]

0,50 0,50 0,50

F90 [kN]

0,50 0,50 0,50

F120 [kN]

0,50 0,50 0,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information