Welcome to Würth Greece For trade customers only

Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection

Telescopic alu pole
ALUTELEPLE-WASHBRSH-GREEK-2M

Art.-no. 0891587201
EAN 4056807360447

Prices and availability visible after login
Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection

Art.-no. 0891587201
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
  • Can be flexibly adjusted to a length of 1600-2780 cm

  • Made of aluminium with robust, impact-proof and easy-grip plastic, ensuring convenient and functional use.

  • The pole can be used with pressure of up to 6 bar