Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection
Telescopic alu pole
ALUTELEPLE-WASHBRSH-CR-1,30M
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Can be flexibly adjusted to a length of 1600-2780 cm
- Made of aluminium with robust, impact-proof and easy-grip plastic, ensuring convenient and functional use.
- The pole can be used with pressure of up to 6 bar
Product information
Datasheets(X)
Material | Chrome-nickel-steel |
Length | 1.3 m |
Max. length | 1.30 m |
Min. length | 1.30 m |
Diameter | 2.2 cm |