Welcome to Würth Greece For trade customers only

Aluminium standing ladder UNI

Aluminium standing ladder UNI
STANDLDR-ALU-UNI-6X1STEPS

Art.-no. 0962800926
EAN 5204215010136

Prices and availability visible after login
Aluminium standing ladder UNI

Art.-no. 0962800926

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Aluminium FINISH

Number of steps

6

Width (bottom)/width (top)

54/34 cm

Beam dimensions

2.22 m x 46 mm

Step depth

80 mm

Platform height

1.55 m

Stride length

20 cm

Height, vertical

2.22 m

Load capacity

150 kg

Stand height

1.55 m

Working height

1.55 m

Weight

5.2 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information